Moon American, Hose Gate Valve, 734-2521, 2-1/2", NH, Brass
Write a Review
|
Questions & Answers (0)
Product Description
A well balanced design for Fire Protection Service. Cushion wedged type for pressure either way. One piece body. Regularly furnished with fire department threads, 2-1/2" male and 2-1/2" female swivel. Furnished in cast brass or aluminum.
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2-1/2 in |
Product Details
| Thread Type | NH x NH x NH |
| Material | Brass |
| Valve Type | Gate Valve |
| Color | Yellow |
| Connection Style | Female x Male |
| Manufacturers Part Number | 734-2521 |
| Brand | Moon American |