Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Western Enterprises

Model # :WBB2248690

MPN #: 312-CK-24

Hose Repair Kits-Fittings; Crimping Tool; Full Color Label/Description Chart - 3/16"; 1/4" Hose I.D.

Product Description
Hose Repair Kits - Fittings; Crimping Tool; Full Color Label/Description Chart - 3/16"; 1/4" Hose I.D.

Convenient plastic case is durable and includes a full color label and description chart. Hose repair kits include crimping tool, nuts, couplers, splicers, nipples and ferrules.

PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeB-Size
Thread9/16-18 in

Product Details

Manufacturers Part Number312-CK-24
IncludesFittings; Crimping Tool; Full Color Label & Description Chart
Hose ID3/16", 1/4"
BrandWestern Enterprises