Powerweld® Power Cable Extension 8/3 40 Amp 220V 50'
Write a Review
|
Questions & Answers (0)
Product Description
Powerweld® 220v welder extension cable 50' length. Size 8/3 type STW cable is resitant to moisture and abrasion. Heavy duty molded NEMA 6-50 plug and receptacle. Receptacle end lights when power is present so you know it's connected. ETL listed.
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Depth | 16 in |
| Height | 4.5 in |
| Weight | 21.5 lbs |
| Cable Length | 50 ft |
Product Details
| Type | 8/3 |
| Amperage | 40 A |
| Voltage | 220 |
| Package Quantity | 1 |
| Manufacturers Part Number | PCE-50 |
| Power Capacity | 230v |
| Brand | Powerweld |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | ETL |