Dart® Hot Cup Lids For Foam Containers, Fits 32, 44, 60 oz. Cups, Translucent, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Top every Dart foam cup and container with a high-quality Dart lid. Lids are designed to complement every cup and container for secure closure and visual appeal. Ideal for leftovers and food parcels. Easily identify orders with this translucent lid.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot Beverage Lids |
| Capacity | 32, 44, 60 oz |
| Made in the USA | Yes |
| Material | High Impact Polystyrene |
| Package Quantity | 1000 |
| Description | Lid For Foam Cups & Containers |
| Color | Clear |
| Manufacturers Part Number | 32SL1 |
| Fits | 32/44/60 oz Hot Cups |
| Shape | Round |
| Brand | Dart |