Dart® Plastic Cold Cup Lids, Fits 8 - 9 oz. Cups, Translucent, 100/Pack, 10 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Economical, high quality Dart cold cup lids help keep your costs low while providing your customers with absolute satisfaction. With their push and pop cold beverage indicators, determining whether a cup contains cola, diet cola, root beer or some other beverage is easy. As they also feature crossed straw slots, inserting a wide variety of straw sizes couldn't be smoother or simpler. Easily identify orders with this crystal clear lid.
PRICE
$46.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Lids |
| Capacity | 8-9 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Plastic Cold Cup Lid |
| Color | Clear |
| Manufacturers Part Number | 8SL |
| Fits | 8 - 9 oz Cold Cups |
| Shape | Round |
| Brand | Dart |