- Hot Power is the most powerful liquid drain cleaner on the market Use in sinks, toilets, drains, urinals and all waste lines to unclog drains instantly. Hot Power is specifically formulated to dissolve grease, food particles, hair scale, mineral deposits and other organic matter. Hot Power is the most powerful liquid drain cleaner on the market. Use in sinks, toilets, drains, urinals and all waste lines to unclog drains instantly Hot Power is specially formulated to dissolve grease, food particles, hair, scale, mineral deposits and other organic matter.
- Liquefies all organic material in seconds
- The coffee colored formula protects pipes with a special inhibitor that prevents rust and corrosion.
- Specially packaged for safe handling :- Child proof cap- Tamper proof and leak proof inner safety seal- Air tight outer protective plastic bag- Sturdy handle for easy pouring- Instructions in English and Spanish- Shipped in heavy duty cartons for extra support
ComStar® 1 Quart Hot Power Professional Sulfuric Acid Drain Opener & Cleaner - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.00 Sold in packages of 6 / $12.50 ea
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 11 in |
| Height | 11 in |
| Weight | 50 lbs |
Product Details
| Type | Drain & Waste Pipe Cleaners |
| Scent | Unscented |
| Capacity | 1 Quart |
| Size Type | Quart Bottle |
| Package Quantity | 6 |
| Chemical Compound | Sulfuric Acid |
| Description | Sulfuric Acid Professional Drain & Waste Pipe Cleaner |
| Manufacturers Part Number | 30-135 |
| Brand | ComStar |