Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB638242

MPN #: 30-650

ComStar® 17 lb Septic Tank & Cesspool Cleaner, Eco-Safe

Product Description
Septic Tank & Cesspool Cleaner™ 17 Lb.

Liquefies waste. Caustic cleaner provides quick but safe action to get septic system flowing. Biodegradable. Industrial strength Septic Tank & Cesspool Cleaner opens clogged grease traps, septic tanks and cesspool pipes and lines by rapidly liquefying solid detergents, hair, grease and organic matter. Septic Tank & Cesspool Cleaner keeps the pores of septic systems and grease traps open for a free flow of water and waste matter.

Features:
  • Opens clogged drain areas quickly
  • Rapidly liquefies solids and grease
  • Harmless to drain pipes
  • Clears away blockages in cesspools, septic tanks, drain lines and grease traps
  • Biodegradable
PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size17 lb

Product Details

StyleCrystal
TypeAlkaline
ScentUnscented
Size Type17 lb. Pail
Package Quantity1 Pail
Chemical CompoundSodium Hydroxide
DescriptionSeptic Tank & Cesspool Cleaner
Manufacturers Part Number30-650
BrandComStar