Abrasive powder cleanser with chlorine bleach is great for scouring tough stains on a variety of surfaces. This deodorizing bathroom cleaner works on toilet bowls, wall tiles, tubs, sinks, chrome, stainless steel, stove tops and ranges, and pots and pans. Its gentle abrasives can also be used on hard plastic surfaces, such as fiberglass tubs and showers and imitation marble. Ready to use and made for industrial use.
Comet® Deodorizing Powder Cleanser with Chlorinol, 21 oz. Can, 24 Cans - 32987
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 21 oz |
Product Details
| Scent | Unscented |
| Capacity | 21 |
| Size Type | 21 oz. Can |
| Helps Remove | Bacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum |
| Package Quantity | 24 Cans |
| Description | Powdered Cleanser |
| Manufacturers Part Number | 32987 |
| For Use With | Bathroom, Kitchen, Countertop, Sink, Toilet Bowl, Urinal, Tub, Tile, Floor |
| Brand | Comet |