Diversey Wall Power Foaming Wall Washer, 20 oz. Can, 12 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
Powerful formula cuts through grease and grime without scrubbing. Effective on all washable surfaces. Contains ammonia for powerful clean.
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
Product Details
| Capacity | 20 oz |
| Scent | Floral |
| Size Type | 20 oz. Aerosol Can |
| Package Quantity | 12 Cans |
| Description | Foaming Wall Washer |
| Manufacturers Part Number | 95401786 |
| Brand | Diversey |