ECOS™ Pro Parsley Plus® All Purpose Kitchen & Bathroom Cleaner,32oz. Trigger Spray,6/Pack - PL9746/6 ECOS™ Pro Parsley Plus® All Purpose Kitchen & Bathroom Cleaner, 32oz Sprayer, Cleans and deodorizes with the natural power of Parsley! Effectively removes dirt, grime, scum and grease from any water-safe surface. Effective in all areas of the kitchen and bathroom, excels on shiny surfaces such as granite and marble - leaves no haze or residue. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived ingredients. Product is free of dyes, greywater and ...
BIO-POWER Plus is a multi-purpose biological digester/odor counteractant. It contains a synergistic blend of microorganisms that release enzymes to consume a variety of organic debris including urine deposits, trap & drain grease, vomit, rotting garbage, milk and blood stains, septic waste and other similar odor causing debris. Breaks down and consumes urine stains and their resulting malodors. Will not harm carpeting. Use on all types of carpet where pet stains or urine odors are a problem. Well suited for use in hospitals, nursing homes, childcare centers, residential. Helps eliminate ...
Sprayon WL740 Zinc Rich Galvanizing Compound, 14 oz. Aerosol Can - s00740000 A high performance primer containing 97% pure zinc dust pigment blended with epoxy resin. Stops rust by electro-chemical action on steel or galvanized coatings. The self-sacrificing zinc protects the base metal, preserving strength and prevents rust creepage when the area is penetrated or scratched. The compound fuses zinc to the metal substrate and delivers protection against corrosion equal to or better than hot dipped galvanize. Fast-drying, high-solids, high-performance, epoxy-based coating Provides maximum ...
Acid Eater Neutralizer & Degreaser - 32 Oz. Neutralizes, degreases and cleans motive power batteries. Eliminates trickle discharges to ensure optimum performance. Extends the life of the battery and material handling equipment. Neutralizes and cleans concrete floors in battery rooms. Use on rollers, stands, forklifts, under battery racks and floors. Biodegradable, non-corrosive and environmentally safe. pH color indicators alert users of acidic corrosion. Easy to apply and safe to use on metal, plastic and rubber. Complies with OSHA Regulation 1917.157(g).
The G3241 Adhesive Remover transforms everyday adhesive removal tasks with a 20V cordless design built for professional use. Tackle a variety of adhesive removal tasks including wheel weights, debadging, dual side tape, pinstripes, and decals while minimizing the risk and rework cost associated with damage to underlying paint and clear coat. The G3241's patent-pending design provides a dual speed selector with a low-speed mode which reduces heat buildup, protecting surfaces from yellowing or hazing, while the high-speed setting efficiently handles tougher adhesives like dual-sided tape or ...