Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185842

MPN #: 88880007

Thermo Scientific RT Basic Magnetic Stirrer, 4.72" Diameter Top Plate, 2L Capacity, 100-240V

Product Description
Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from-120mm, 170mm, or 220mm-all with a low profile lightweight design with an extremely small footprint. The RT basic stirrers feature a chemical resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500 RPM. All units include two non-slip silicone plate covers for added protection from spills.

Features:
  • Low profile lightweight design with small footprint
  • Strong magnetic coupling to ensure consistent stirring during experimental procedures
  • Brushless DC Motor will not generate heat and "cook" sample
  • Polypropylene top and body provides excellent chemical resistance
  • Three size options - 120 mm, 170 mm, or 220 mm
  • Analog Speed Control: 150 to 2500 RPM
  • Detachable plug
  • Two non-slip silicone plate covers provided with all units (1 black, 1 white)
  • Low power consumption
  • 2 Year Limited Warranty

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$335.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Width5-1/8 in
Height2-9/16 in
Max Load33.07 lbs
Plate Size4.72" Dia. in

Product Details

Max TemperatureAmbient °F
For Use WithGeneral Stirring
Speed RangeUp to 1500 RPM
Motor TypeBrushless DC Motor
Plate MaterialCeramic
Wattage5 W
MaterialCeramic
Manufacturers Part Number88880007
ShapeRound
BrandThermo Scientific
TypeMagnetic Stirrer
ColorBlue
Hertz50/60 Hz
Stirring Positions1
Capacity2L L
Voltage100-240V V
DescriptionRT Basic Magnetic Stirrer
FeaturesCompact footprint

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE Marked