Works to restore light and dark woods to their natural state of beauty. It does this by saturating deep into the fibers of the wood, below the surface. It deposits mineral oil to nurture and condition dry, aging wood, enhancing the shine and natural beauty of the wood from the inside out. It's safe and effective for use on birch, pine, maple, oak, hickory and many other types of solid wood. Plus, you can trust your cherished antique furniture to Old English, too.
Old English Furniture Polish, Lemon, 16 oz. Bottle, 6 Bottles - 75143
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Type | Polish |
| Scent | Lemon |
| Capacity | 16 oz |
| Applicable Materials | Sealed Wood, Formica, Sealed Granite, Particle Board, Vinyl |
| Size Type | 16 oz. Bottle |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 6 Bottles |
| Description | Furniture Polish |
| Manufacturers Part Number | 75143 |
| For Use With | General Purpose, Office, Food Service, Classroom, Furniture Restoration |
| Brand | Old English |