Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ZolaTerra

Model # :WBB2310735

MPN #: ZT-GPC-RTU-032OZ-06

ZolaTerra® All Purpose Cleaner, 32 oz. Trigger Spray Bottle, 6 Bottles

Product Description
ZolaTerra General Purpose Cleaner for use on household surfaces like granite, wood, tile, countertops, and stainless steel. Safe for skin! ZolaTerra products are certified by NSF, Leaping Bunny, PETA Cruelty Free and Vegan and by the USDA as a Bio Preferred Plant Based Product.

Features:
  • Cleans household surfaces like granite, wood, tile, countertops, and stainless steel.
  • Non-Caustic; No Toxic Chemicals
  • No Odor or Residue; Fragrance Free.
  • Plant Based Formula; Safe for Skin and Pets; Biodegradable.
  • Family Made in USA! Healthy Cleaning Made Simple!


PRICE
$45.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

ScentUnscented
Capacity32 oz
Size Type32 oz. Trigger Spray Bottle
Helps RemoveBacteria, Dust, Germs, Grease, grime, Mildew, Oil, Soil
Package Quantity6 Bottles
DescriptionGeneral Purpose Cleaner
Manufacturers Part NumberZT-GPC-RTU-032OZ-06
For Use WithGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
BrandZolaTerra