Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Howard

Model # :WBB750600

MPN #: ORS016

Howard Orange Oil Wood Polish - Trigger Spray 16 oz. Bottle 6/Case

Product Description
Uses the power of real orange oil - not mineral spirits - to gently clean and polish without drying out the wood finish. It is ideal for everyday dusting of antiques, furniture, kitchen cabinets and more. 16 oz. Bottle. 6 Bottles/Case.

PRICE
$77.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 oz

Product Details

TypeWood Oil Polish
Capacity16 oz
Size Type16 oz. Bottle
Package Quantity6 Cans
DescriptionOrange Oil
ColorAll Types
Manufacturers Part NumberORS016
BrandHoward