Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177422

MPN #: 10234700

Betco® Spectaculoso™ Multipurpose Cleaner, Lavender Scent, 67.6 oz. Bottle, 4/Case

Product Description
This all-purpose cleaner concentrate cleans and deodorizes most water-washable surfaces. Rinse-free, effective in hard water and will suspend the toughest soils. Spectaculoso™ can be applied in an auto scrubber, mop and bucket, or with a spray or sponge.

Features:
  • Versatile - clean and deodorize most water washable surfaces
  • Economical - concentrated formula saves you money
  • Rinse-Free - effective in hard water and will suspend the toughest soils
  • Foaming: Moderate
  • pH: 8.0 - 9.5
  • Warranty: 2 years
  • Solubility in Water: Complete
Directions for Use:
For cleaning floors and all water washable surfaces. Dilute 2 oz./gal. or 16 mL/L (1:64) with water. Clean and deodorize most water-washable surfaces with this fantastic lavender cleaner. Formulated without butyl or inorganic phosphates.

PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size67.6 oz

Product Details

Capacity67.6 oz
ScentLavender
Applicable MaterialsCeramics, Enamel, Fiberglass, Finished/Sealed Wood, Glass, Laminates, Plastic
Size Type67.6 oz. Bottle
Package Quantity4 Bottles
DescriptionMultipurpose Cleaner
ColorPurple
Manufacturers Part Number10234700
For Use WithGeneral Purpose
Dilution Ratio1:64
BrandBetco