Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seventh Generation

Model # :WBB3038179

MPN #: 22981

Seventh Generation® Disinfectant Sprays, Eucalyptus/Spearmint/Thyme, 13.9 Oz. Bottle, 8/Carton

Product Description
  • Kills 99.99% of bacteria and viruses.
  • Kills over 99.99% of household germs.
  • Essential oil active ingredient Thymol (present as a component of Thyme Oil).
  • Disinfects and deodorizes.
  • Non-flammable propellant.
  • Bag-on-valve spray powered by compressed air.
  • No rinse required even on food contact surfaces.

Essential oil active ingredient Thymol (present as a component of Thyme Oil). Disinfects and deodorizes. Non-flammable propellant. Bag-on-valve spray powered by compressed air. No rinse required even on food contact surfaces. Kills over 99.99% of household germs, specifically: Influenza A virus, H1N1, Rhinovirus type 37, Staphylococcus aureus, Salmonella enterica, Pseudomonas aeruginosa and Escherichia coli. Application: Disinfectant/Cleaner; Applicable Material: Enamel; Fiberglass; Hard Surfaces; Laminates; Metal; Non-Porous Surfaces Where Bacteria or Unpleasant Odors Are a Concern Including – Ceramics; Plastic; Stone; Vinyl; Wood; Chemical Compound: Citric Acid; Copper Sulfate Pentahydrate; Sodium Citrate; Sodium Lauryl Sulfate; Dirt Types: Bacteria; Dust; Germs; Grime; Viruses; Water-Based Soil.

PRICE
$98.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size13.9 oz

Product Details

TypeSpray Disinfectant
DisinfectantCitric Acid, Copper Sulfate Pentahydrate, Sodium Citrate, Sodium Lauryl Sulfate
Physical FormAerosol
ApplicationDisinfectant/Cleaner
For Use WithDisinfectant/Cleaner
Capacity13.9 oz.
ScentEucalyptus, Spearmint, Thyme
Size Type13.9OZ
Helps RemoveBacteria, Dust, Germs, Grime, Viruses, Water-Based Soil
Packing TypeSpray Bottle
DescriptionCleaners & Detergents-Disinfectant/Sanitizer
Package Quantity8
Chemical CompoundCitric Acid; Copper Sulfate Pentahydrate; Sodium Citrate; Sodium Lauryl Sulfate
BrandSeventh Generation

Compliance & Certifications

EPA Registration Number84683-3