Howard Restor-A-Finish Neutral 8 oz. Can 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Howard Restor-A-Finish restores the original color and luster in one step, without removing any of the existing finish. With a simple wipe-on, wipe-off process, most finished wood surfaces that seem to need a complete refinishing job can be restored in a few minutes. White heat rings and water marks, scratches, color fade, oxidation, smoke damage and most other blemishes can be quickly eliminated. Neutral color finish. 8 oz. Can. 12 Cans/Case.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Type | Finish Restorer |
| Capacity | 8 oz |
| Size Type | 8 oz. Can |
| Package Quantity | 12 Cans |
| Description | Restor-A-Finish |
| Color | Neutral |
| Manufacturers Part Number | RF1008 |
| Brand | Howard |