Features:
- Lightweight design
- Compact for simple storage
- Easily handled finish
- Strong capacity
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 14-1/2 in |
| Inside Length | 18 in |
| Inside Width | 6 in |
| Inside Height | 13 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Key |
| Type | Aluminum Storage Case |
| Color | Gray |
| Series | CASE |
| Country of Origin | China |
| Includes | (1) Aluminum Carrying Case |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | CASE-1813 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |