Features:
- HP427 Premium Ear Muff is our most popular premium ear muff
- Low profile "slim" design is ultra-lightweight and comfortable
- Folds into a very compact, easy-to-store size
- Independently tested/certified to NRR 27 (ANSI S3.19)
- CSA Class AL
Weights & Dimensions
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 27 |
| Package Quantity | 1 |
| Description | Over-The-Head Ear Muff |
| Color | Orange |
| Series | HP427 Premium |
| Manufacturers Part Number | S23404 |
| Dielectric | No |
| Earmuff Style | Over-the-Head |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI S3.19, CSA Class AL |