- Low profile arm assembly provides convenient at-rest and storage position plus tension adjustment feature
- Dielectric
- Meets ANSI/ISEA S3.19 requirements
- NRR 28dB (when used as directed)
- Ear muffs fit the accessory slots of all ERB® Safety cap style hard hats
ERB® 2800 Sound Shield Earmuff, Dielectric, NRR 28 dB, Black - Pkg Qty 18
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$503.10 Sold in packages of 18 / $27.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Noise Reduction Rate (NRR) | 28 dB |
| Package Quantity | 18 |
| Description | 2800 Sound Shield Ear Muff NRR |
| Color | Black |
| Series | 2800 |
| Manufacturers Part Number | 14230 |
| Dielectric | Yes |
| Earmuff Style | Hard Hat Mounted |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA S3.19 |