Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB2836664

MPN #: 20773

Jackson Safety Adjustable Safety Ear Muffs, Noise Reducing & Dielectric, 23dB NRR, Orange

Product Description
Headband style features innovative design with soft padded headband that adjusts to most head shapes. Dielectric design with no exposed metal parts.

Features:
  • Various noise levels available in headband or cap mount styles
  • Headband style features innovative design with soft padded headband that adjusts to most head shapes and sizes
  • Dielectric design means no exposed metal parts
  • Available in orange, red, and black
  • ANSI S3.19-1074


PRICE
$30.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Noise Reduction Rate (NRR)23 dB
Package Quantity1
DescriptionAdjustable Safety Ear Muffs
ColorOrange
SeriesH70 Vibe
Manufacturers Part Number20773
DielectricYes
Earmuff StyleOver-The-Head
BrandJackson Safety

Compliance & Certifications

CertificationsANSI S3.19-1974