Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Howard Leight by Honeywell

Model # :WBB2453181

MPN #: 1035112-VS

Honeywell Verishield™ Behind-The-Neck Ear Muffs, 22 dB, Black

Product Description
Enhanced hearing protection with optimum comfort, makes them solutions they will want to wear. Large dimension range: Comfortably fits a wide range of head sizes. Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions. Lightweight cushioned headband: Steel-wire construction with padded headband and precision micro adjustments designed for just the right fit around the ear. Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models, for greater comfort and attenuation.

Approvals/Certifcations:
  • 29 CFR 1910.95 - OSHA Occupational Noise Exposure (US)
  • S3.19-1974 - Attenuation Test Protocol (US)
  • Part II, (R.S.C. 1985, c. L-2) - Canada Labour Code
  • Z94.2-1994 - Attenuation Test Protocol (CAN)


PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Noise Reduction Rate (NRR)22 dB
Package Quantity1
DescriptionVerishield™ Ear Muff
ColorBlack
SeriesVerishield™
Manufacturers Part Number1035112-VS
DielectricNo
Earmuff StyleBehind-The-Neck
Metal DetectableNo
BrandHoward Leight by Honeywell