Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB815729

MPN #: 50004

TrippNT™ White PVC Lockable 30 Column HPLC Storage Cabinet with Clear Doors, 16"W x 3"D x 17"H

Product Description
TrippNT's HPLC 15 Column PVC Cabinet with Lockable Hinged Doors protects, stores and organizes columns. This storage cabinet allows for inventory to be easily seen and features a hasp lock. Is wall mounted using keyholes and included mounting hardware.

Features:
  • Rectangular Design with 15 Racks and Double Hinged Acrylic Doors
  • Hasp Lock for Doors
  • Constructed from White PVC and Clear Acrylic
  • Designates Safe Place for Columns
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$275.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth3 in
Height17 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypeHPLC Storage Cabinet
Capacity30 HPLC Columns
Material1/4" PVC, 1/8" Acrylic
ColorWhite
Manufacturers Part Number50004
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee