Diversified Spaces Wood Clear Door Storage Cabinet 358-4822 - 48"W x 22"D x 84"H
Write a Review
|
Questions & Answers (0)
Product Description
Wood Clear Door Storage Cabinet 48x22x84
Wood storage cabinet constructed of solid oak, hardwood and oak veneers, with a clear chemical resistant UV finish. Cabinet has two oak framed doors with 3/16" tempered glass and a three-point locking system. Unit has two fixed and four adjustable shelves. Shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft. Overall dimensions 48"W x 22"D x 84"H.
Wood storage cabinet constructed of solid oak, hardwood and oak veneers, with a clear chemical resistant UV finish. Cabinet has two oak framed doors with 3/16" tempered glass and a three-point locking system. Unit has two fixed and four adjustable shelves. Shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft. Overall dimensions 48"W x 22"D x 84"H.
PRICE
$2,849.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 22 in |
| Height | 84 in |
| Weight | 390 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Clear View Cabinet |
| Shelf Capacity | 40 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Brown |
| Door Type | Clear View |
| Number of Doors | 2 |
| Number of Shelves | 6 |
| Material | Wood |
| Construction Type | Assembled |
| Manufacturers Part Number | 358-4822K |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Diversified Spaces |