Approvals/Certifcations:
- 29 CFR 1910.95 - OSHA Occupational Noise Exposure (US)
- S3.19-1974 - Attenuation Test Protocol (US)
- Part II, (R.S.C. 1985, c. L-2) - Canada Labour Code
- Z94.2-1994 - Attenuation Test Protocol (CAN)
Product Details
| Noise Reduction Rate (NRR) | 28 dB |
| Package Quantity | 1 |
| Description | Verishield Ear Muff |
| Color | Black |
| Series | Verishield |
| Manufacturers Part Number | 1035116-VS |
| Dielectric | No |
| Earmuff Style | Behind-The-Neck |
| Metal Detectable | No |
| Brand | Howard Leight by Honeywell |