Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2292367

MPN #: DPG66-D

DeWALT® DPG66-D Interceptor™ Cap Mount Earmuff, NRR 26dB, Yellow/Black

Product Description
Radians®DPG66-D DeWALT® Interceptor™ Cap Mount Earmuff, NRR 26dB, Yellow/Black

The DeWALT® Cap mount Interceptor™ Earmuff snaps directly into virtually all slotted hard hats. Foam filled, padded ear cups fits securely and comfortably over the ear.

Features
  • Universal design that fits virtually all slotted hard hats
  • Foam filled, padded ear cups fits securely and comfortably over the ear.
  • NRR 26 provides excellent noise reduction rating combined with head protection.
  • Lightweight, durable construction offers maximum head protection.
  • NRR 26 dB


PRICE
$30.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Noise Reduction Rate (NRR)26 dB
Ear Plug ShapeEarmuffs
Package Quantity1
DescriptionInterceptor™ Cap Mount Earmuff
ColorBlack
SeriesInterceptor™
Manufacturers Part NumberDPG66-D
DielectricNo
Earmuff StyleCap Mounted
BrandDeWalt