Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SnowEx

Model # :WBB2331040

MPN #: HRK-020

SnowEx HRK-020 100-Foot Hose Reel Kit for VSS-2000/3000

Product Description
100 foot hose reel kit with spray wand, an optional accessory on VSS-2000 and VSS-3000 sprayers. Adds spot spraying capability to the VSS-2000 or VSS-3000.

PRICE
$2,309.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth10 in
Height23-1/2 in
Weight105 lbs

Product Details

Assembly RequiredYes
MaterialPowder-Coated Metal with 100 ft Rubber Hose
ColorBlack
Manufacturers Part NumberHRK-020
BrandSnowEx

Warranty

Warranty2 yr