Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2336858

MPN #: EGCC16-SC-50

Durham Mfg.® Horizontal Cylinder Storage Cabinet , Self Close Holds 16 Cylinders

Product Description
Durham Horizontal Cylinder Storage Cabinet EGCC16-SC-50 Holds 16 20 lb. or 33-1/2 lb. Cylinders

Features:
  • 1-1/2' x 1/8' angle iron frame
  • Solid 14-gauge steel top and bottom
  • Expanded metal sides, back and door, for ventilation and visibility of contents
  • Cylinder cradles securely hold propane tanks in place
  • DANGER FLAMMABLE MATERIALS signs on doors
  • Pre-punched lagging holes in feet
  • Heavy duty butt hinges prevent door sagging
  • Door has pad-lock hasp to secure contents (pad-lock not furnished)
  • Self close units include a magnet to keep door shut when not locked
  • In full compliance with OSHA 1910.110 and NFPA 30, NFPA 58 standards when used properly
  • Ships fully assembled
  • Durable safety yellow powder coat finish
PRICE
$1,539.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61-1/2 in
Depth30-1/4 in
Height71-7/8 in
Weight322 lbs
Cylinder Size20 lb. or 33-1/2 lb.
Gauge14

Product Details

Lock TypePadlock Hasp
TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorYellow
Door TypeSelf Close
StyleHorizontal
Capacity16 Cylinders
Number of Doors2
Cylinder TypeLPG
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberEGCC16-SC-50
Number of Fixed Shelves4
Base TypeLegs
BrandDurham Mfg.

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, OSHA