Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2336854

MPN #: EGCVC18-SC-50

Durham Mfg.® Vertical Cylinder Storage Cabinet Self Close, Holds 18 50 Lb. Cylinders

Product Description
Durham Vertical Cylinder Storage Cabinet EGCVC18-SC-50 Holds 18 50 Lb. Cylinders

Features:
  • 1-1/2' x 1/8' angle iron frame
  • Solid 14-gauge steel top and bottom
  • Expanded metal sides, back and door, for ventilation and visibility of contents
  • DANGER FLAMMABLE MATERIALS signs on doors
  • Pre-punched lagging holes in feet
  • Heavy duty butt hinges prevent door sagging
  • Door has pad-lock hasp to secure contents (pad-lock not furnished)
  • Self close units include a magnet to keep door shut when not locked
  • In full compliance with OSHA 1910.110 and NFPA 30, NFPA 58 standards when used properly
  • Ships fully assembled
  • Durable safety yellow powder coat finish
PRICE
$1,259.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61-1/2 in
Depth30-1/4 in
Height71-7/8 in
Weight222 lbs
Cylinder Size50 Lb.
Gauge14

Product Details

Lock TypePadlock Hasp
TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorYellow
Door TypeSelf Close
StyleVertical
Capacity18 Cylinders
Number of Doors2
Cylinder TypeAny
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberEGCVC18-SC-50
Number of Fixed Shelves1
Base TypeLegs
BrandDurham Mfg.

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, OSHA