- 12"W x 18"L x 15-1/2"D Overall
- 10"W x 14"L x 5"D Bowl
- 5-1/2" Splash
- Faucet and Drain included
- 3-1/2" Drain
- 10" x 14" Cutout
- Weight 8 lbs.
Krowne® HS-1225 Drop-In Hand Sink With Side Splashes, 5" Deep Bowl, 12" x 18"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$465.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 15-1/2 in |
| Weight | 8 lbs |
| Basin Depth | 5 in |
| Backsplash Height | 5-1/2 in |
| Basin Length | 14 in |
| Basin Width | 10 in |
| Gauge | 20 ga |
Product Details
| Flow Rate | 1.8 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Deck |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | HS-1225 |
| Faucet Holes | 2 |
| Handle Style | Round |
| Brand | Krowne |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |