- Krowne Drop-In Hand Sink
- 1 Compartment
- 20-1/4" x 17" OA
- 17-3/4" x 12-3/4" x 7-1/2" Deep Bowl
- 18-1/4" x 15-1/2" Cutout
- w/Deck Mounted 6" Gooseneck Faucet
- 1-1/2" Drain
- Stainless Steel Construction
Krowne® HS-2017 Drop-In Hand Sink 20-1/4" x 17"
|
Questions & Answers (0)
Product Description
Features:
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 20-1/4 in |
| Height | 7-1/2 in |
| Weight | 10 lbs |
| Basin Depth | 7-1/2 in |
| Basin Length | 12-3/4 in |
| Basin Width | 17-3/4 in |
| Gauge | 20 ga |
Product Details
| Flow Rate | 1.8 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Deck |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | HS-2017 |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Krowne |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |