Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169817

MPN #: HS-36

Krowne® HS-36 16" Wide Hand Sink With Eyewash

Product Description
Krowne® HS-36 16" Wide Hand Sink With EyewashLow Lead Compliant - Meets California AB-1953 and Vermont S152 Standards, 16" Wide

Features:

  • Krowne Hand Sink
  • 16"W x 15"D x 14"H
  • 6" Deep Bowl
  • Spout Faucet
  • 3-1/2" Drain w/Overflow & P-Trap
  • Eyewash
  • Stainless Steel Construction
  • Wall Mount w/Bracket


PRICE
$965.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height14 in
Weight16 lbs
Basin Depth5 in
Backsplash Height7-3/4 in
Basin Length10 in
Basin Width14 in
Gauge20 ga

Product Details

Flow Rate0.5 gal/min
TypeHand Sink
ColorSilver
Number of Stations1
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberHS-36
Faucet Holes2
Handle StyleWrist Blade
BrandKrowne

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes