Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB3195167

MPN #: FD87HDS-R

Formax® OnSite HDD/SSD Cross Cut, Hard Drive Shredder with Recording Systems, 220V

Product Description
When data security is critical, the Formax® FD 87HDS-R Hard Drive Shredder ensures sensitive information is permanently destroyed. This high-security shredder physically grinds hard drives into random-sized pieces, making data recovery impossible.

Features:
  • Dual Cutting Chambers – Destroys 3-1/2" HDDs into 1-5/8" pieces and 2-1/2" HDDs & SSDs into .19" pieces for superior security.
  • Recording System for Accountability – Built-in internal and external cameras document every shred, storing video and barcode images on a 64GB SD card for verification.
  • Efficient, Continuous Operation – Load drives one at a time for nonstop shredding, with a molded plastic bin collecting debris for easy disposal.
  • Advanced Safety & Control Features – LED control panel with Auto Reverse & Auto Stop, metal safety shields, and a resettable LED counter for accurate tracking.
  • Durable & Reliable – Built with hardened steel blades, a powerful metal-geared motor, and an all-metal cabinet with casters for stability and mobility. Ideal for businesses, government agencies, and organizations that handle sensitive data, the FD 87HDS-R provides secure, efficient, and verifiable hard drive destruction ensuring your data never falls into the wrong hands.


PRICE
$19,549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth34 in
Height51 in
Shred Size1-5/8 x Random For 3-1/2 HDD, 3/16 x Random For 2-1/2 HDD & SSD
Throat Width4-3/4 Feed Opening For 3-1/2 HDD, 3-9/16 Feed Opening For 2-1/2 HDD & SSD in

Product Details

TypeCommercial Shredder
Specialty ShreddingHard Drives
ColorWhite
Manual Reverse ModeYes
Jam FreeYes
Automatic Shut OffYes
Voltage220 V
Cutting TypeCross Cut
MaterialMetal
DescriptionHard Drive Shredder
Package Quantity1
Manufacturers Part NumberFD87HDS-R
Full Bin IndicatorYes
Continuous OperationYes
Security LevelH-4
BrandFormax
Speed3-4 ft/min

Warranty

Warranty1