HSM® FA500.3c 550 Sheet, Strip-Cut Industrial Shredder, 140 Gal. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Powerline FA500.3c is an industrial paper shredder with a sheet capacity of up to 550 in one shred cycle. The heavy duty shredder can not only shred paper but the cutting blades, Paper Clips, Staples, Credit Cards, CDs & DVDs, Crumpled paper, USB Sticks, Floppy Disk, and Computer Listings at a security level 2. Powerline FA 500.3c is a large but mobile industrial shredder with a 20-inch material intake loading table and conveyor belt for fast and convenient loading and shredding. FA500.3c is designed to work continuously without overheating in industrial settings.
PRICE
$35,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 61-11/16 in |
| Depth | 45-1/2 in |
| Height | 65 in |
| Shred Size | 7/16 x 1-1/2 |
| Throat Width | 19-11/16 in |
Product Details
| Type | Industrial Paper Shredder |
| Specialty Shredding | Cutting Blades, Paper Clips, Staples, Credit Cards, CDs/DVDs, USB Sticks |
| Color | White |
| Jam Free | Yes |
| Voltage | 208 V |
| Cutting Type | Strip Cut |
| Bin Capacity Gallons | 140 gal |
| Description | Strip-Cut Industrial Shredder |
| Package Quantity | 1 |
| Manufacturers Part Number | HSM1992 |
| Full Bin Indicator | Yes |
| Sheet Capacity | 550 |
| Continuous Operation | Yes |
| Security Level | P-2 |
| Brand | HSM |
| Speed | 41-5/16 ft/min |
Warranty
| Warranty | 1 |