Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB2227436

MPN #: HSM1772-2

HSM® Powerline HDS 150-2 Mixed Media Shredder

Product Description
Destroys hard drives, credit/store cards, CD/DVDs, floppy disks, USB sticks, solid state drives, backup media, cell phones, poker chips, magnetic tapes up to 3.5" and various other products.

Features:
  • Shreds up to 1,250 hard drives per hour
  • Compact, modern design
  • Convenient working height
  • Cutting rollers made of hardened solid steel
  • Closed direct drive made of hardened solid steel
  • Integrated hour meter; Bin full and shut off
  • Low Power Consumption Energy savings mode after 5 minutes of idle running
  • Power Train Energy Efficiency in excess of 88% Class IE3/Standard IEC60034/30
  • Powerful, energy-saving power unit enables long operation at a low noise level
  • All access panels protected by safety interlock switches
  • Different function modes for various types of material and maximum throughput
  • Auto-Reverse eliminates material jams; multifunction element for intuitive operation
  • Castors allow for mobility
  • Removable waste container for effortless emptying
  • Security Levels: T-1 / E-2 / H-3
  • 2 year warranty on machine, 90 days on labor
  • Made in Germany


HSM Power Configuration Form & Installation Checklist must be filled out and submitted with your order.

PRICE
$36,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width46-4/5 in
Depth31-1/9 in
Height43-1/2 in
Throat Width11-1/2 in

Product Details

TypeCommercial Shredder
ColorWhite
Automatic Shut OffYes
Cutting TypeCross Cut
MaterialSteel
DescriptionMixed Media Shredder
Full Bin IndicatorYes
Auto Reverse on JamsYes
Continuous OperationYes
Security Level3
BrandHSM

Warranty

Warranty2 yr