Dahle® 20394 Professional High Security Paper Shredder - Extreme Cross Cut
Write a Review
|
Questions & Answers (0)
Product Description
Dahle's 20394 High Security, High Capacity paper shredder is the ideal shredder for large amounts of daily document destruction that requires an NSA/CSS 02-01 approved, Security Level P-7 shredder. It's capable of reducing a sheet of paper into over 15,500 tiny particles, so small they are impossible to reassemble. State-of-the-art features included with the Dahle 20394 shredder save you time and take the burden out of shredding your documents. Including Evenflow automatic lubrication and easy to use electronic controls. Dahle high security paper shredders are built for years of reliable use and with the P-7 security rating, we guarantee the documents you put through them will never be read again.
PRICE
$7,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 24 in |
| Height | 47 in |
| Shred Size | 4/100" x 1/5" |
| Throat Width | 16 in |
Product Details
| Type | High Security Shredder |
| Specialty Shredding | Paper Only |
| Color | Gray |
| Voltage | 115 V |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 50 gal |
| Description | 16" High Security High Capacity Paper Shredder |
| Package Quantity | 1 |
| Manufacturers Part Number | 20394 |
| Sheet Capacity | 9 |
| Security Level | P-7 |
| Brand | Dahle |
| Speed | 35 ft/min |
Warranty
| Warranty | 2 Years; 1 Year on Cutting Cylinder |