Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB781199

MPN #: HSM1843

HSM Securio B34c, 19-24 Sheet, Cross-Cut, 26.4 Gal. Capacity

Product Description
HSM® HSM1843 Securio B34c Professional Cross Cut Shredder, 15.75 FPM, White/Black

B34 Professional Cross-cut Shredder uses Energy Management and Control System to reduce energy consumption by 90 percent. Cross-cut shredder automatically switches to energy-saving mode in 2 minutes after last use and switches off entirely if not used for 4 hours. Temporary mode is designed for small shredding jobs, and permanent mode is designed for large shredding jobs. The security level 3 setting shreds up to 24 sheets at a time into 3/16" x 1-1/8" pieces. Cutting speed is 15.75' per minute. Cutting rollers are made of specially hardened steel. Shredder has a 12.2" throat opening, shred-bin level indicator, level indicator, removable waste container, folding safety element and continuous motor operation. Waste bin holds up to 26.4 Gallons. Shredder rolls on four casters.

Features

  • Professional shredder reduces energy consumption by 90%
  • Shreds up to 22 sheets per pass into 3/16" x 1-1/8" Cross Cut pieces; Security level: 3
  • 12.20" throat accepts paper, credit cards, staples, paper clips and CDs/DVDs
  • Features shred-bin level indicator and folding safety element
  • 26.40 Gal. reusable wastebasket; 21.3"W x 17.3"D x 33.3"H
PRICE
$2,399.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth17-1/4 in
Height33-1/4 in
Shred Size3/16" x 1-1/8"
Throat Width12-1/4 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingCredit Cards
ColorWhite/Black
Manual Reverse ModeYes
StyleSecurio
Automatic Shut OffYes
Voltage100 - 120 V
Cutting TypeCross Cut
Bin Capacity Gallons26-2/5 gal
DescriptionSecurio B34c Professional Shredder
Package Quantity1
Manufacturers Part NumberHSM1843
Full Bin IndicatorYes
Sheet Capacity24
Continuous OperationYes
Security Level3
BrandHSM
Speed15-3/4 ft/min

Warranty

WarrantyLimited Lifetime; 3 Years on Parts