Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961433

MPN #: HSM1923

HSM Securio B35c, 21-26 Sheet, Cross-Cut, 34.3 Gal. Capacity

Product Description
For more data security in the workplace. Excellent document shredder for professional data destruction in an open-plan office for up to eight people.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for small businesses.

Features

  • Optimized cutting device technology destroys 21-26 sheets of paper, creating 447 cross-cut / confetti-cut particles per page
  • Also shreds staples, paper clips, credit/store cards, and CDs/DVDs
  • Anti-Jam Technology prevents jams when paper shredder is overloaded
  • Continuous Duty Operation ensures continual shredding with no down time
  • EcoSmart: Particularly low power consumption of 0.1 watts in standby mode
  • Comprehensive Safety System - UL Approved, CE-Certified
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Lifetime warranty on cutting cylinder
  • Blue Angel: The document shredder is awarded for its sustainability
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Multi-function button with reversing function
  • Inspection window to monitor filling level
  • 34.3 gallon bin
PRICE
$3,099.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/3 in
Depth20-2/3 in
Height34-1/4 in
Throat Width15-3/4 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
StyleSecurio
Voltage115 V
Cutting TypeCross Cut
Bin Capacity Gallons34.3 gal
DescriptionSecurio B35c
Package Quantity1
Recommended Shredder Users5 to 7
Manufacturers Part NumberHSM1923
Sheet Capacity26
Continuous OperationYes
Security LevelP4
BrandHSM
Speed26 ft/min

Warranty

WarrantyLimited Lifetime; 3 Years on Parts