Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB781245

MPN #: 1823

HSM Securio B32c, 14-19 Sheet, Cross-Cut, 21.7 Gal. Capacity

Product Description
HSM® HSM1823 Securio B32c Cross Cut Shredder, 13 FPM, White/Black

Securio B32s easily shreds paper, CDs, DVDs and paper clips. Security Level 3 shredding cuts up to 19 sheets at a time into 3/16" x 1-1/8" pieces at 13' per minute. Cross-cut shredder features continuous shredding, a multifunction operating button, reversing button, economic energy management (EMCS), quiet operating at a 55 decibel level, 12.2" throat width, automatic shutdown function, automatic switch-off, and temporary mode. Removable, reusable waste bag holds 21.7 Gallons, and inspection window displays filling level. Special CD/DVD waste bag holds shredded discs. TAA-compliant shredder rolls on four casters for easy movement.

Features

  • Shredder with multifunction operating button and temporary mode
  • Security level: 3; shreds 19 Per Pass sheets into 3/16" x 1-1/8" cross-cut particles
  • Accepts staples, paper clips, credit cards, DVDs and CDs
  • Switches to energy-saving mode 2 minutes after last use; turns off after 1 hour; Duty cycle: continuous
PRICE
$1,575.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-5/8 in
Depth15-11/16 in
Height31-3/16 in
Shred Size3/16" x 1-1/8"
Throat Width12-1/5 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
ColorWhite
Manual Reverse ModeYes
StyleSecurio
Automatic Shut OffYes
Voltage100 - 120 V
Cutting TypeCross Cut
Bin Capacity Gallons21.7 gal
DescriptionSecurio B32c Shredder
Package Quantity1
Recommended Shredder Users5 to 7
Manufacturers Part Number1823
Sheet Capacity19
Continuous OperationYes
Security LevelP4
BrandHSM
Speed13 ft/min

Warranty

WarrantyLimited Lifetime; 3 Years on Parts