Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961459

MPN #: HSM2083

HSM Securio Auto Feed 150c, 150 Sheet Stack, 8-19 Sheet, Cross-Cut, 9 Gal. Capacity

Product Description
HSM Securio AutoFeed 150c, 150 Sheet Stack, 8-19 Sheet, Cross-Cut, 9 Gal. Capacity

The simple and convenient method of data destruction in the workplace. The document shredder with an automatic paper feed shreds stacks of paper with up to 150 sheets as well as single sheets of paper effortlessly whilst saving you time.

Features

  • High quality materials and "Made in Germany" quality for security and durability. With 3 years warranty.
  • Cutting rollers made of hardened solid steel with lifetime warranty.
  • Reliable and time-saving shredding of stacks of paper.
  • Powerful motor allows for continuous operation.
  • Nanogrip Technology for reliable sheet intake.
  • Useful dual function: Manual feed of paper during the autofeed stack processing.
  • EcoSmart: Particularly low power consumption of 0.1 Watt in standby mode.
  • Automatic return eliminates paper jams.
  • Quiet operation minimizes noise development in the workplace.
  • Multifunction element for intuitive operation.
  • Light barrier for automatic start/stop.
  • Removable waste container for effortless emptying.
  • Separate collecting bag for the sorted separation of the shredder material.
  • Level indicator through inspection window.
  • Mobile on castors.


PRICE
$1,249.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth29 in
Height15-1/2 in
Throat Width9-1/2 in

Product Details

Specialty ShreddingPaper, Paper Clips, Credit Cards, CD/DVDs
Manual Reverse ModeYes
Recommended Shredder Users1 to 3
Manufacturers Part NumberHSM2083
Sheet Capacity19
Continuous OperationYes
BrandHSM
Speed11-1/4 ft/min
TypeHome & Office Shredder
ColorWhite
Hertz60 Hz
Manual Sheet Capacity19
StyleSecurio
Voltage115 V
Cutting TypeCross Cut
Bin Capacity Gallons9 gal
DescriptionSecurio AutoFeed 150c
Package Quantity1
Auto Reverse on JamsYes
Security LevelP4

Warranty

WarrantyLimited Lifetime; 3 Years on Parts