Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961425

MPN #: HSM1911

HSM Securio C18s, 17-20 Sheet, Strip-Cut, 6.6 Gal. Capacity

Product Description
HSM Securio C18s, 17-20 Sheet, Strip-Cut, 6.6 Gal. Capacity

Compact, functional and convenient. With cutting rollers made from hardened steel and a pressure-sensitive safety element. The quiet document shredder with a removable waste container - for demanding users in the private sector or in the home.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for personal/home office use.

Features

  • Optimized cutting device technology destroys 17-20 sheets of paper, creating 38 strip-cut particles per page
  • Also shreds staples, paper clips & credit/store cards
  • Anti-Jam Technology prevents jams when paper shredder is overloaded
  • EcoSmart: particularly lower power consumption of 0.1 watt in standby mode
  • Quiet Operation - whisper like noise level during shredding
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Lifetime warranty on cutting cylinder
  • Blue Angel: The document shredder is awarded for its sustainability.
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Automatic start/stop, on/off switch with integrated reversing function
  • Bin-full/bin-open stops
  • Inspection window to monitor filling level
  • Removable 6.6 gallon bin
PRICE
$629.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-2/5 in
Depth11-1/3 in
Height21-1/3 in
Throat Width9-1/10 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
Automatic StartYes
Automatic StopYes
StyleSecurio
Voltage115 V
Cutting TypeStrip Cut
Bin Capacity Gallons6.6 gal
DescriptionSecurio C18s
Package Quantity1
Recommended Shredder Users1 to 3
Manufacturers Part NumberHSM1911
Sheet Capacity20
Security LevelP2
BrandHSM
Speed10-2/3 ft/min

Warranty

WarrantyLimited Lifetime; 3 Years on Parts yr