- Straight Flute, Right Hand Cut
- Entering taper for ease of entry
- Shanks have a square end for holding in a tap wrench or vise
Model # :WBB559572
MPN #: 1180080
HSS Import Hand Reamer, Straight Flute, Straight Shank, 1-1/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, straight flute, straight shank, 1-1/4" cutting diameter, 12 Flutes: 6-1/8" flute length x 12-1/4" overall length (OAL).
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Cutting Diameter | 1-1/4 in |
| Flute Length | 6-1/8 in |
| Fractional Diameter | 1-1/4" |
Product Details
| Type | Hand Reamer |
| Flute Style | Straight |
| Material | HSS |
| Shank Type | Straight |
| Manufacturers Part Number | 1180080 |
| Number of Flutes | 12 |
| Flute Type | Straight |