- For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters
Model # :T9ZB559513
MPN #: B559513
HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS,5 Flute,1.9/16 MT4
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Interchangeable Pilot Counterbore with Taper Shank. HSS TMX Interchangeable Pilot Counterbore, Taper Shank, 5 Flute, 1-9/16" cutting diameter x # 4 MT shank x 5-7/8" shank length x 8-1/8" OAL with 7/16" pilot hole diameter for pilots 1/2" to 1-1/2".
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/8 in |
| Pilot | 7/16" |
| Pilot Hole | 7/16 in |
| Shank Size | # 4 MT in |
| Cutting Diameter | 1-9/16 in |
| Shank Diameter | #4 MT in |
| Diameter | 1-9/16 in |
| Shank Length | 5-7/8 in |
Product Details
| Type | Interchangeable Pilot |
| Shank Type | Taper |
| Material | HSS |
| Description | Counterbore |
| Manufacturers Part Number | B559513 |
| Number of Flutes | 5 |