Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185300

MPN #: 4780

Hougen® Pilot For 17680 Adapter

Product Description
Replacement pilot for the 17680 RotaLoc® spindle adapter. With the RotaLoc® Spindle Adapter you can take advantage of the fast changeout of RotaLoc® or RotaLoc® Plus Cutters. Works in all Hougen® Portable Magnetic Drills or any other drill that accepts Rotabroach "12,000-Series" Cutters.

PRICE
$16.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter3/16 in
Diameter3/16 in

Product Details

TypeReplacement Pilot
Material52100 Alloy Steel
DescriptionPilot For Adapter
Manufacturers Part Number4780
BrandHougen