Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 16-7/8 #5

Model #: WBB556374

MPN #: 3216025

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 16-7/8 #5

|
Questions & Answers (0)
PRICE
$146.95
Usually ships in 5 to 8 days
High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 16 with 2-1/8" cutter diameter x 7/8" hole diameter - cutter # 5 for 21-25 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


1
1
Easy online or call-in returns.