Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB560595

MPN #: 4505244

HSS Import Plain Teeth Side Milling Cutter, 5" DIA x 3/8" Face x 1-1/4" Hole

Product Description
High Speed Steel TMX Plain Tooth Arbor Mounted Side Milling Cutter. HSS TMX Plain Teeth Side Milling Cutter, 5" diameter x 3/8" face width x 1-1/4" hole size x 24 Teeth.
  • Designed for slotting or straddle milling


PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fractional Diameter5"
Face Width3/8 in
Hole Size1-1/4 in
Diameter5 in
Cutter Width3/8"
Hole Diameter1-1/4"

Product Details

TypeSide
Teeth24
StyleStraight Tooth
MaterialHSS
DescriptionMilling Cutter
Manufacturers Part Number4505244
Number of Teeth24