Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB557920

MPN #: 3232036

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 32-1 #6

Product Description
High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 32 with 2-1/4" cutter diameter x 1" hole diameter - cutter # 6 for 17-20 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fractional Diameter2-1/4"
Number Size#6
Hole Diameter1"

Product Details

TypeInvolute Gear
MaterialHSS
DescriptionMilling Cutter
Manufacturers Part Number3232036
Angle14.5°