- Designed to cut an included angle in the part
Model # :WBB557909
MPN #: 2602323
90 ° HSS Import Double Angle Cutter, 2-3/4" DIA x 1/2" Face x 1" Hole
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Double Angle Arbor Mounted Side Milling Cutter. 90° HSS TMX Double Angle Cutter, 2-3/4" diameter x 1/2" face width x 1" hole size x 18 teeth.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2-3/4 in |
| Cutter Width | 1/2" |
| Fractional Diameter | 2-3/4" |
| Hole Diameter | 1" |
Product Details
| Style | Arbor |
| Type | Double Angle |
| Material | HSS |
| Description | Milling Cutter |
| Manufacturers Part Number | 2602323 |
| Angle | 90° |
| Number of Teeth | 18 |