Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M2.0 #5

Model #: WBB556512

MPN #: 8621205

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M2.0 #5

|
Questions & Answers (0)
PRICE
$154.95
Usually ships in 5 to 8 days
High Speed Steel Involute Metric Gear Cutter with 20° Pressure Angle. HSS TMX Involute Gear Cutters 20° Pressure Angle, Metric, Module M2.0 with 63 mm cutter diameter x 22 mm hole diameter - cutter # 5 for 26-34 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


1
1
Easy online or call-in returns.