Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M5.0 #7

Model #: WBB556814

MPN #: 8621507

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M5.0 #7

|
Questions & Answers (0)
PRICE
$340.95
Usually ships in 5 to 8 days
High Speed Steel Involute Metric Gear Cutter with 20° Pressure Angle. HSS TMX Involute Gear Cutters 20° Pressure Angle, Metric, Module M5.0 with 90 mm cutter diameter x 32 mm hole diameter - cutter # 7 for 55-134 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


1
1
Easy online or call-in returns.